Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
For reinforcing surfaces in ETICS with rigid foam insulation materials
Optimum, long-lasting masonry protection against rising moisture.
For reinforcement of external 90° corners in ETICS
A plastic washer is used as tolerance compensation for rough or uneven surfaces on the wall
For sealing windows and door joints for façades with exterior rendering
Standard render bead with fabric, for sealing window and door joints against driving rain in façades with exterior rendering
For reinforcing surfaces in interior plaster
For horizontal plaster edges on overhanging façades
Reinforcement fabric for high loads
Underlays WÜTOP® Thermo ND Plus
Plumber's sealing screw, A2 stainless steel