For detailed information, other images and documents, please select individual articles from the following table.
Socket tester A with FI/RCD tripping
Quick and reliable testing of all potentially fatal connection faults in the Schuko sockets.
Register now and access more than 125,000 products
Variants
Handy tester
Practical storage facility
No presetting required
Intuitive operation
Compact, lightweight design
Approx. 50 g
Fast and reliable testing of sockets
Tests for correct connection and indicates wiring faults via LED display
Power supply across socket being tested
No follow-up costs, no battery required
Housing made from fibreglass-reinforced polyamide
Shock and break-proof, allowing a long service life
Equipped with additional FI/RCD test circuit
For testing FI circuit breakers with a rated current of 30 mA (at 230 V AC) with a tripping time of 200 milliseconds (trips only on right phase).
Manufactured and certified to IEC/EN 61010-1 (DIN VDE 0411)
Before using the device, be sure to observe the safety instructions and warning notices in the operating instructions.
For testing in installations
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!