Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Dynapro Soft-close can also be equipped with Tipmatic functionality
Handle-free opening and gentle closing optimally combined
Compatible with Dynapro media extensions and Dynamoov and Dynapro slides
Redesigned snap-on coupling and adjustment adapter of the Dynapro guide with improved function
Roller single-extension slide with 30 kg load capacity
ABILIT stop block set For wooden or glass interior sliding doors as an optimal side closure for pre-wall mounting
AL 90 renovation plate
Concealed slide full-extension slide Dynapro With integrated soft-close system