Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
The most versatile plastic anchor. Knots into cavities, expands in solid materials
The innovative multi-purpose anchor combines performance, flexibility and ease of installation, thereby offering a wide range of possible applications.
Universal anchor for fixtures in almost all building materials (low load range)
With fast assembly and proven performance, this product offers an all-round solution for fastening light loads using in-place installation. Wall plug body with countersunk, nail made of zinc-plated steel
With fast assembly and proven performance, this product offers an all-round solution for fastening light loads using push-through installation. Wall plug body with flat collar nail made of zinc plated steel
With fast assembly and proven performance, this product offers an all-round solution for fastening light loads using in-place installation. Wall plug body with countersunk collar, nail made from A2 stainless steel with sealing washer
For securing angle brackets, panels, metal sheets, cable ducts and any components for non-recessed installation Wall plug body with flat head, nails zinc-plated steel
With fast assembly and proven performance, this product offers an all-round solution for fastening light loads using push-through installation. Wall plug body with mushroom collar, nail made of zinc-plated steel
Amo® III 7.5 type 2 window frame screw Cylinder head 8.0 mm
Stand-off installation system Amo®-Max spacer
Amo® III 7.5 type 3 window frame screw Half round head
Window frame screw AMO® III type 1
Amo® III 7.5 type window frame screw Cylinder head 7.5 mm
Spacing assembly screw AMO® III 11.5
Stand-off installation system AMO®-Max plastic sleeve
AMO®-Combi 7.5/11.5 window frame screw