Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
26 articles with 103 variations found
Faster installation, since the square pin is already pre-assembled for a door thickness of 40 mm
Invisible 2-point screw connection for the rosettes
Lateral misalignment of the handle plate allows for optimal ease of use
Door knob is ready for use on DIN R and DIN L doors without alteration
Absolute premium property fitting for private dwelling and building construction that is easy to install and fulfils higher requirements than EN 1906 class 3 demands
Easy and safe installation of a short plate fitting
Property fitting of an absolute premium class, which demands higher requirements than the EN 1906, class 4
Quick, easy and safe installation of a fitting
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.
ABILIT stop block set For wooden or glass interior sliding doors as an optimal side closure for pre-wall mounting
AL 90 renovation plate
Concealed slide full-extension slide Dynapro With integrated soft-close system