Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
13 articles with 35 variations found
Universal door closer. All four variants can be installed on doors up to 1100 mm wide
With height-adjustable slide rail
Universal door closer installable in all four assembly variants up to a door width of 950 mm.
For barrier-free construction with requirements for easy-opening doors with sharply declining opening torque on the hinge side
For 1,400 mm door width with height-adjustable slide rail on the non-hinge slide
Concealed mounting in door leaf
Direct mounting without the need for a mounting plate
For barrier-free construction with requirements for easy-opening doors with sharply declining opening torque on the non-hinge side
The strongest door closer for a door width of 1250 mm on the non-hinge side
For barrier-free construction with requirements around easy opening doors with sharply declining opening torque on the non-hinge side.
The strongest door closer for a door width of 1400 mm on the non-hinge side
The strongest door closer for the property
For barrier-free construction with requirements around easy opening doors with sharply declining opening torque on the hinge side.
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.
Multiple lock with 2 bolts and 2 power wedges
Magno padlock
MS 5000 Interchangeable cylinder core
Profile holder Tavinea Optima For Vionaro/Nova Pro Scala
Magno padlock With high bow
TIOMOS M9 Click-on concealed hinge
Concealed cabinet hinge, TIOMOS Impresso 110/90 E