Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Solid carbide high-performance cutter particularly suitable for machining austenitic stainless steels: Smoothing, rough finishing and roughening with one tool. Different spiral angles produce smooth, vibration-free running and an excellent surface quality. Generation 4.0 sets new standards in machining performance.
Universal application area, particularly suitable for milling, chamfering, deburring, spotting and drilling.
Particularly suitable for steel materials from 500-1,400 N/mm², stainless steels, grey cast iron and titanium. High cutting performance with low driving power = MTC.
High-performance tool for static and dynamic trochoidal milling and for edging. For finishing and rough cutting in almost all materials.
Right-hand cutting with right twist Suitable for machining all plastics, fibreglass-reinforced polyester and graphite.
Recommended for milling materials of average to high strength up to approx. 1,300 N/mm². For drilling and sequent straight milling and clearance grooving.
High-performance end mill for different applications: Finishing, rough-finishing and roughing in almost all materials.
Twist drill bit HSS DIN 338 type RN 130°
Useit® Superpad wood sanding disc
Tool holder with ratchet Short design
Cylinder saw, HSS bimetal Longlife & Speed HSCo8
Dry abrasive paper disc wood KP perfect
Dry abrasive paper roll wood KP perfect KP perfect
Twist drill bit HSS DIN 338 type RW
Extra soft polishing sponge pad