For detailed information, other images and documents, please select individual articles from the following table.
Cross-line laser CLL 18
Self-levelling cross and line laser for indoor and outdoor use with highly visible red laser lines.
Register now and access more than 125,000 products
Variants
Highly visible laser lines
- The large outlet openings in the laser create particularly long lines.
- Fine, yet clear lines
Saves time
Self-levelling takes just seconds
Simple one-button operation
All lines can be quickly and easily connected and disconnected with a single button.
Can be used over longer distances
Can also be used for levelling over longer distances with the LRU 22 handheld receiver.
Levelling monitoring
If the self-levelling range is exceeded, the laser lines start flashing. Levelling errors are therefore eliminated.
Flexible mounting
- The laser can be attached to ceiling profiles and 1/4 and 5/8 inch tripods using the optional WM 1 universal wall bracket.
- A strong magnet system supplied with the CLL-A adapter easily holds the laser on steel surfaces.
Ecological and economical
- The lithium-ion battery pack enables the device to be used while it is charging.
- Alkaline batteries can also be used (battery holder included in scope of delivery).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!