Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
75° Easy-Entry insertion for simple mounting
For routing (single-point attachment) rigid aluminium pipes Alu-Steck-WES or Alu-Gewinde-WES
Quick installation without removing the clip screws
No drilling required - ready to drive in
Clip-pipe clamp PG
Body Sealing Plugs
Body sealing plugs assortment 200 pieces in system case 4.4.1
Body sealing plugs assortment 450 pieces in system case
Crimp cable lug, ring shape Polyamide insulated
Standard cable tie with plastic latch
Cable ties, heat-stable +130°C
CEE wall box 250/400 V, 6h