For detailed information, other images and documents, please select individual articles from the following table.
Concrete screw with pan head W-BS/S
Ideal for fastening mounting rails, panel materials or fire-protection panels, zinc-plated steel
Register now and access more than 125,000 products
Variants
- For anchorage in concrete and masonry
- Extremely flexible application thanks to up to three effective anchorage depths
- Fastening can be adjusted up to twice after installation, for example in order to align anchor plates or rails (please refer to the installation instructions)
- High admissible loads
- Very low spacing and edge distances thanks to very low expansion effect
- Very fast and easy installation and immediate load-bearing capacity
European Technical Assessment ETA-16/0043 for individual fixing point, option 1, cracked and uncracked concrete:
- Static and quasi-static action (∅6)
- Seismic action, performance category C1 (∅6)
- Fire resistance R30, R60, R90, R120
European Technical Assessment ETA-23/0196 for anchorage in masonry
- Static and quasi-static action (∅5 - ∅6)
- Fire resistance R30, R60, R90, R120 (∅5 - ∅6)
European Technical Assessment ETA-16/0128 for anchors in a redundant non-structural system:
- Cracked and uncracked concrete, (∅6)
- Hollow-core prestressed concrete slabs C30/37 - C50/60, (∅6)
- Fire resistance R30, R60, R90, R120
Fire resistance rating when exposed to fire according to the uniform temperature time curve in masonry (Mz, KSL, KS), and reinforced concrete, (dia. 5 and dia. 6) - expert report no 2101/173/18 - 2018
When installing with a tangential impact driver, the recommended maximum rated torque must be observed.
When used in masonry, the stone-specific installation data according to ETA-23/0196 must be observed.
Adjustment - subsequent aligning possible
Create the drill hole
Clean the drill hole
Place screw
Screw in the screw
Considered installed when the head is close fitting
Screw out the screw max. 2x each by max. 10 mm. Underlay. Screw in
Considered installed when the head is close fitting. Lining max. 10 mm. The required embedment depth must be maintained as a minimum
Locate the tensioning strand
Mark the tensioning strand and locate the next one
Mark the tensioning strands. Specify the drilling range
Create the drill hole. Observe spacing
Clean the drill hole
Screw in the screw
Considered installed when the head is close fitting. Observe the embedment depth/mirror thickness
European Technical Assessment ETA-16/0043 for individual fixing point, option 1, cracked and uncracked concrete:
- Static and quasi-static action (∅6)
- Seismic action, performance category C1 (∅6)
- Fire resistance R30, R60, R90, R120
European Technical Assessment ETA-23/0196 for anchorage in masonry
- Static and quasi-static action (∅5 - ∅6)
- Fire resistance R30, R60, R90, R120 (∅5 - ∅6)
European Technical Assessment ETA-16/0128 for anchors in a redundant non-structural system:
- Cracked and uncracked concrete, (∅6)
- Hollow-core prestressed concrete slabs C30/37 - C50/60, (∅6)
- Fire resistance R30, R60, R90, R120
Fire resistance rating when exposed to fire according to the uniform temperature time curve in masonry (Mz, KSL, KS), and reinforced concrete, (dia. 5 and dia. 6) - expert report no 2101/173/18 - 2018
Anchorages in concrete, individual fixing point with approval (∅6):
In normal weight concrete C20/25 to C50/60 (cracked and uncracked concrete)
Anchors in a redundant non-structural system in concrete, with approval:
- In normal weight concrete C20/25 to C50/60 (cracked and uncracked concrete), (∅5 and ∅6)
- In hollow-core prestressed concrete slabs C30/37 - C50/60, (∅6)
Anchorages in masonry with approval (∅5 - ∅6):
- In solid calcium silicate block and perforated block
- In solid block masonry brick
Pan head with an attractive head geometry, ideally suited for fastening medium loads in concrete and light to medium loads in masonry:
- Fastening of e.g. mounting rails, panels, sheets, fire protection panels, handrails, metal profiles, brackets, wooden substructures etc. in in-place installation
- Fastenings subject to seismic activity in earthquake-prone areas (only concrete)
- Fastenings subject to exposure to fire
W-BS/S (galvanised steel) may only be used in dry indoor room conditions
For use in concrete < C20/25 and pressure-resistant natural stone (without approval)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!