Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Time and cost savings thanks to Powerglider
Particularly suitable for damaged cable reels. Load up to 800 kg
Basal technology enables extreme bending radii, a high degree of shape stability and is virtually unbreakable
Particularly suitable for damaged cable drums. Load-bearing capacity up to 300 kg
Ball-bearing-mounted wheels, use spring fastener to adjust
For CPS cable feed devices
Standard cable tie with plastic latch
Wire end ferrule with plastic sleeve according to DIN 46228 Part 4
Cable tie KBL 2 black With plastic latch
Steel spacer stud