Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
1-component polyurethane adhesive for bonding polystyrene hard foam boards in perimeter areas
Flexible thin- and medium-bed mortar in watertight film bag
1K polyurethane foam for securing insulation panels to façades
Light tile adhesive that produces little dust for all ceramic coverings in accordance with EN 12004/12002 C2 TE S1 in a plastic bag
Extremely stable and flexible system tile adhesive in plastic bag for floors and walls in accordance with EN 12004 and 12002, C2 TE S1 for indoor and outdoor applications. Up to 35 % higher cutting speed.
Hydraulically hardening, flexible, highly pourable thin bed and medium bed mortars in accordance with EN 12004 C2 TE S1
Hydraulically hardening, flexible thin bed and medium bed mortars in accordance with EN 12004 C2 TE
Fast bonding flexible mortar C2 FT S1 in accordance with DIN EN 12004
For the effortless removal of all kinds of wallpapering
Brake cleaner
Bond and Seal structural adhesive
Neutral silicone Perfect
Paint spray Quattro
VKP® PLUS sealing tape
Fabric adhesive tape
PURlogic® Top single-component gun foam
Industry Clean cleaner