Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
For 2C plastic adhesive
With 1:1 mixing ratio
For ESK-50 fast-acting epoxy resin adhesive, MAK-38 methyl methacrylate adhesive, Spezial plastic adhesive and FLM 50 liquid metal filler
Allows precise application
With mixing ratios 1:1, 4:1 and 10:1
For Powerbond bodywork adhesive
Specially tailored cleaner for plastics, painted metal surfaces and glass parts
Cartridge gun for two-component adhesives with quick-change plastic pressure plates for mixing ratios 1:1, 2:1, 4:1 and 10:1
VKP® PLUS sealing tape
Sealing tape VKP® TRIO
Sealing tape VKP® BASIC
PURlogic® Fast 2-component frame foam
VKP® MAX sealing tape
VKP Trio 600 sealing tape standard
PURlogic® Flex 1-C gun foam
Sealing tape VKP® Trio SF