Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
High-quality, waterproofed, pre-compressed BG1 sealing tape for secure and permanent joint sealing up to over 600 Pa. BG1 and BGR according to DIN 18542:2020-04.
For glazing of windows, doors and fixed glazing
Very strong adhesive window sealing tape with active drying membrane for inner and outer joint sealing
Joint sealing tape for simultaneous internal and external sealing and insulation of window and door joints. Ensures reliable smoothing of unevenness in the joint area and is weather-resistant.
Self-adhesive butyl rubber assembly and sealing tape with permanently anchored aluminium lamination. Resistant to weathering and bonds to all existing substrates in the construction industry.
One-sided self-adhesive PE foam for preventing acoustic bridges when installing dividers. Proven joint acoustic insulation in accordance with DIN 52210 RST, W = 58 dB. Resistant to UV, ageing and weathering.
Waterproofed, pre-compressed BG2 sealing tape with tested resistance to driving rain up to 300 Pascal.
Strong self-adhesive, breathable and weather-resistant sealing tape.
Waterproofed, pre-compressed dual-purpose sealing tape for complete sealing of the joints of windows and doors
Heat-resistant crepe masking tape +110 °C
Flexible tape adhesive plus
Flexible tape adhesive
Universal window sealing tape Euraseal U-305
Euraseal U-100 universal window sealing tape
Exterior window sealing tape Euraseal O-100
EPDM sealing tape Outdoors
PURlogic® Flex 1-C gun foam