Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Spray adhesion promoter for applying butyl and bitumen tapes to porous and absorbent surfaces.
The fastening at the end of the tape prevents swelling of compressed sealing tape
Improved adhesion on rough, porous and absorbent surfaces. Also suitable for bitumen tapes
Solvent-free primer for improved adhesion of Eurasol®, butyl and bitumen adhesive tapes to mineral and absorbent surfaces.
For sticking door lining film. Double-sided self-adhesive. Temperature-resistant from -40°C to +100°C.
Protects door coverings from spots caused by spray water
EPDM sealing corner as a component for the safe and quick sealing of corners in the lower window ledge area for a second water-bearing level
The replacement blade is made from hardened steel
Professional hand dispenser for simple and rapid application of masking paper while simultaneously applying adhesive tape
VKP® PLUS sealing tape
Sealing tape VKP® TRIO
PURlogic® Fast 2-component frame foam
Sealing tape VKP® BASIC
VKP® MAX sealing tape
PURlogic® Flex 1-C gun foam
Sealing tape VKP® Trio SF
VKP Trio 600 sealing tape standard