Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Printed car first aid bag, three pieces

Printed first aid bag, three pieces
1STAIDBG-BLACK-3PCS-INDIVIDUALIZED

Art.-no. 0824403011
EAN 4046777185454

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

First aid materials in accordance with DIN 13164-2014


The components that need to be replaced are packaged individually and can easily be replaced upon expiry.



Nylon fabric bag



Long rip-tape strip on rear for securing in the vehicle



Small Euro warning triangle, tested according to EC guidelines


Especially light and easy to handle



Safety vest DIN ISO 20471: 2013 (orange) with rip-tape strip and two reflector strips


Meets all EU requirements



Low minimum order quantity


  • Low quantities of item held in stock, so therefore low tied-up capital requirements

  • Can be used up to expiration dates of first aid materials
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Colours of print

1-coloured white

Minimum order quantity / note

4 PCS / PU = 10 pieces, minimum order quantity = 4 x 10 pieces

Printed strip width x printed strip height

165 x 45 mm

Length x width x height

446 x 60 x 146 mm

DIN

13164

Printed car first aid bag, three pieces including:
1 x
Warning triangle Mini

WARNTRI-MINI-42,5X3X5CM

Description: Extremely small and practical
Quantity: 1 x
1 x
Refill set For first-aid bags

1STAID-REFILKIT-FOR-3PCS-ACCDTBAG

Description: First-aid materials in accordance with DIN 13164-2022
Quantity: 1 x
1 x
High-vis vest With hook-and-loop fastener

HIVISVEST-ORANGE-ISO20471-XL

Quantity: 1 x

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Extra print costs for first aid bag

PRNT-LAYOUTCOSTS-1STAIDKIT

x 1 pcs
Extra print costs for first aid bag

PRNT-TOOLCOSTS-1STAIDKIT

x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information