Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Premium rim cleaner

Rim cleaner Premium
RIMCLNR-PREMIUM-SPRAYCAN-400ML

Art.-no. 0893476500
EAN 4049557815763

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Acid-free special cleaner for all steel and light-alloy wheel rims

Colour change indicates that product is working



Easy-to-clean finish


Reduced adhesion of brake dust by the formation of a protective film on the wheel rim.



Acid-free, powerful additive concentration


  • Protects rim surface and wheel bolts

  • Even removes flash rust particles

  • Simple and sparing to use


Aerosol can with pure air as propellant


  • 360° application: Sprays in all positions

  • Perfect spray finish


No flammable or harmful propellant gases



Product is not mixed with propellant


  • Almost complete emptying

  • Optimum protection of product


Safe


  • Does not make any explosive vapour/air mixtures

  • When applied correctly, does not impair/damage coalescence separators
Notice

Do not apply to hot wheel rims or in direct sunlight, and do not allow to dry. Protect from frost.


For more information, please refer to the technical data sheet.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

The acid-free combination of active agents removes even the most stubborn dirt, such as firmly adhering brake abrasion, road dirt, oil and rubber residues and surface rust particles from all steel and light-alloy rims.

Instructions

Spray the wheel rims completely and evenly from a short distance (approx. 20 cm). Allow to soak in for 3–5 minutes depending on the degree of soiling. The active agent turns from red to violet while taking effect. Then thoroughly rinse off with a strong water jet or a high-pressure cleaner. Particularly with stubborn dirt, rough surfaces or in corners, the cleaning effect can be increased by using the Würth hand and wheel rim brush.

Contents

400 ml

Weight of content

432 g

Container

Aerosol can

Chemical basis

Mixture of surfactants and selected complex compounds

Smell/fragrance

Characteristic

Colour

Yellow green

pH value / conditions

7.5 / undiluted

Min. flashing point

100 °C

Density/conditions

1.08 g/cm³ / at 20°C

Shelf life from production

24 Month

AOX-free

Yes

Silicone-free

Yes

Free of phosphoric acid

Yes

Bio-degradable

Yes

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Hand brush

HNDBRSH-130X340MM

Car brush with ergonomic, comfortable handle for effective and simple cleaning of all surfaces
x 1 pcs
Rim brush

WHLBRSH-70X170MM

With split, diagonally arranged bristles for effective cleaning
x 2 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information