Plastic multi-purpose anchor SHARK® Pro
Plastic multi-purpose anchor Shark Pro
DWL-(SHARK PRO)-PLA-8X46
ZEBRA-SHARK
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Ensures knotting in all cavities and expansion in all solid materials
- Anti-rotation device or twist lock prevents turning in the drill hole
- Patented anchor head causes knotting of the anchor shaft when the screw is screwed in
Quick and easy installation
Low installation torque and high fixed torque
Suitable for pre-positioned and push-through installation
- Fold-down anchor collar
- The hammer-in stop prevents premature expansion during push-through installation
Resistant to rotting, weathering and ageing
- UV resistant < 6 weeks
- Made from high-quality polyamide (nylon)
Halogen- and silicone-free
Thermally stable from -40°C to +100°C
For mounting, we recommend the ASSY-D plug screw
Datasheets(X)
Universal plastic anchor
In concrete, solid brick, solid sand-lime brick, vertically perforated brick, hollow sand-lime brick, aerated concrete, plasterboard, gypsum fibreboard
Suitable for attaching
Wardrobes, curtain rails, wall shelves, lightweight wall cupboards, picture frames, mirrors, lamps, cable ducts, cable clamps, electrical switches, wash basins, towel rails, signs, motion detectors, etc.
For attaching components in conjunction with a wood or chipboard screw (without drill tip, counter thread, ring thread) (e.g. ASSY-D)
Can be used outdoors or in wet rooms in conjunction with a stainless steel screw
Anchor diameter | 8 mm |
Material | PA - Polyamide |
Colour | Anthracite |
Anchor length (l) | 46 mm |
Nominal drill-bit diameter (d 0) | 8 mm |
Drill hole depth (t) | 55 mm |
Edge clearance (a r) | 80 mm |
Embedding depth (h s) | 45 mm |
Min./max. required screw diameter | 4.5-6 mm |
Required screw length (l s) | Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter |
Type description | SHARK PRO |
Min./max. temperature conditions | -40 to 100 °C |
Performance data | ||||||||
Anchor diameter [mm] | 5 | 6 | 8 | 10 | 12 | 14 | ||
Recommended loads1) | Concrete ≥ B25; C20/25 | Frec [kN] | 0,5 | 0,9 | 1,1 | 1,9 | 2,4 | 2,8 |
Solid bricks ≥ Mz12; KS12 | 0,3 | 0,5 | 0,7 | 1,4 | 1,7 | 1,7 | ||
Vertically perforated brick ≥ Hlz122) | 0,1 | 0,2 | 0,2 | 0,3 | 0,3 | 0,4 | ||
Hollow sand-lime bricks ≥ KSL122) | 0,2 | 0,4 | 0,6 | 1,0 | 1,0 | 1,0 | ||
Aerated concrete PB2; PP22) | 0,05 | 0,1 | 0,1 | 0,15 | 0,2 | 0,35 | ||
Gypsum plasterboard d = 12.5 mm 2) | 0,1 | 0,1 | 0,1 | 0,1 | 0,1 | 0,1 | ||
Gypsum plasterboard d = 25 mm 2) | 0,15 | 0,15 | 0,15 | 0,15 | 0,15 | 0,15 | ||
Gypsum fibreboard (Fermacell)2) | 0,2 | 0,2 | 0,2 | 0,25 | 0,25 | 0,25 |
Other installation recommendations: | |||||||
Edge distance | ar ≥ [mm] | 30 | 35 | 40 | 50 | 65 | 80 |
Screw diameter in panel building materials | dscr2 [mm] | 3 | 4 | 4,5 | 6 | 8 | 10 |
Screw length | ls [mm] | Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter | |||||
1) These values apply when using wood screws with the largest screw diameter. 2) The drill hole is to be made with a rotary drill (without impacting or hammering). |
PLASTIV MULTI-PURP. DOWEL SHARK® PRO SET
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.