Plastic frame anchor W-UR 6 SymCon®
Plastic frame anchor, W-UR 6 SymCon, cntrsnk. head
ANC-(W-UR SYM)-PLA-AW20-(A2K)-30-6X80
ZEBRA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The first 6-series plastic anchor with ETA for multiple attachment in concrete. With pre-assembled countersunk head screw made of zinc plated steel
Reliable post-spreading characteristics
Enabled by geometry of the SymCon plug screw
Increased load introduction
Screwing in the SymCon screw results in optimum compression of the plastic of the wall plug body (almost no back-cut)
Improved load transfer
Even, continuous load distribution across the entire expansion area
Low assembly workload
Pre-assembled wall plug body and special screw
The hammer-in stop prevents premature expansion of the anchor during installation
Anchorage via friction locking between wall plug body and anchoring base
The wall plug body is made of high-quality polyamide
W-UR 6 SymCon and W-UR F 6 SymCon (galvanised steel): European Technical Approval ETA-11/0309.
The anchor has European Technical Approval for use in multiple attachment of non-load-bearing systems (e.g. suspended ceilings etc.).
- Anchoring base with approval: Standard concrete ≥ C12/15
- Anchoring bases without approval: Solid brick, solid sand-lime brick, vertically perforated brick, hollow sand-lime brick, hollow lightweight concrete blocks, solid bricks and blocks made of lightweight concrete
- Installation temperatures: Temperature of anchoring base:≥ –20°C Temperature of wall plug body:≥ 0°C
Drill cuttings must be removed from the drill hole.
W-UR 6 SymCon and W-UR F 6 SymCon (galvanised steel): European Technical Approval ETA-11/0309.
The anchor has European Technical Approval for use in multiple attachment of non-load-bearing systems (e.g. suspended ceilings etc.).
- Anchoring base with approval: Standard concrete ≥ C12/15
- Anchoring bases without approval: Solid brick, solid sand-lime brick, vertically perforated brick, hollow sand-lime brick, hollow lightweight concrete blocks, solid bricks and blocks made of lightweight concrete
- Installation temperatures: Temperature of anchoring base:≥ –20°C Temperature of wall plug body:≥ 0°C
Datasheets(X)
Suitable for attaching ceiling substructures (made of wood or steel), wooden laths, metal rails, suspended ceilings, angle brackets, profiles etc.
Anchor diameter | 6 mm |
Anchor length (l) | 80 mm |
Nominal drill-bit diameter (d 0) | 6 mm |
Through-hole in the component to be connected (d f) | 6.5 mm |
Material of screw | Steel |
Internal drive | AW20 |
Surface of the screw | Zinc plated |
Drill hole depth (h 1) | 60 mm |
Approval | ETA-11/0309 |
Type description | W-UR 6 SymCon, countersunk head screw |
Performance data: Concrete, multiple attachment of non-load-bearing systems | |||
Anchor diameter | [mm] | W-UR 6 SymCon | |
Embedment depth of the anchor sleeve | hnom [mm] | 50 | |
Centric tension load1) for individual anchors or an anchor group | Nperm = C12/15 [kN] | 30°C2)/50°C3) | 0,79 |
Nperm ≥ C16/20 [kN] | 30°C2)/50°C3) | 0,79 | |
Shear load1) for individual anchors or an anchor group | Vperm | [kN] | 2,05 |
Minimum member thickness | hmin | [mm] | 90 |
Minimum axis distance4) | smin [mm] | C12/15 | 60 |
≥ C16/20 | 40 | ||
Minimum edge distance4) | cmin [mm] | C12/15 | 60 |
≥ C16/20 | 40 | ||
Characteristic edge distance | ccr,N [mm] | C12/15 | 60 |
≥ C16/20 | 40 | ||
1) The partial safety factors of the resistances regulated in the approval and a partial safety factor of the effects of γF = 1.4 have been taken into account. For the combination of tensile and transverse loads, please refer to ETAG 020 Appendix C. 2) Maximum long-term temperature. 3) Maximum short-term temperature. 4) The permissible load must be reduced. |
Installation parameters: Concrete | ||
Anchor diameter [mm] | W-UR 6 SymCon | |
Nominal drill diameter | d0 [mm] | 6 |
Drill cutting dia. | dcut ≤ [mm] | 6,4 |
Drill hole depth | h1 ≥ [mm] | 60 |
Embedment depth of the anchor sleeve | hnom [mm] | 50 |
Through hole in the attachment | df ≤ [mm] | 6,5 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!