TIPP® Smartlock GS pipe clamp
Pipe clamp TIPP-SMARTLOCK steel zinc plated
PIPCLMP-(SMARTLOCK)-4IN-M8/M10-(108-115)
TIPP
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Continuous clamping ranges from 11-115 mm
- Spring steel clip secured against turning
- Screw head can be lowered into the clamp strap thanks to the recess
- Reinforced by beading in the clamp strap
- Dimpled punch-outs provide additional protection to stop the clamping screw slipping out
- M5 clamping screw with combination slot for flat-head and cross recess screwdrivers
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
For fastening pipes in domestic and heating system installations
Min./max. grip range (ØD) | 108-115 mm |
Connection thread (G) | M8 x M10 |
Metal-band width (BM) | 23 mm |
Metal belt thickness (tM) | 2 mm |
Permissible load | 1.8 kN |
Min./max. temperature resistance | -40 to 120 °C |
Material | Steel |
Surface | Zinc plated |
Weight | 202 g |
Material of rubber profile | EPDM |
Silicone-free | Yes |
Halogen-free | Yes |
Sustainability | Ressource-saving |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!