Pipe clamp TIPP® Robust
Pipe clamp TIPP Robust
PIPCLMP-ROBUST-M10/12-(40-45MM)
TIPP
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Two threaded plugs
Better adaptation to the tolerances of the pipe dimensions
Threaded plug with self-locking bolt
Screw secured against falling out
Cropped locking tab (up to tension range of 196-203 mm)
Larger opening angle for easier pipe insertion
Rubber insert
- For DIN 4109
- Ozone-resistant in accordance with DIN 53509-1 or ISO 1431/1
- Ageing-resistant in accordance with DIN 53508
- Not resistant to oils, greases and fuels
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Dimension for smallest possible pipe diameter for each individual size
Datasheets(X)
Min./max. grip range (ØD) | 40-45 mm |
Length (L) | 97.5 mm |
Connection thread (G) | M10 x M12 |
Metal-band width (BM) | 25 mm |
Metal belt thickness (tM) | 2.5 mm |
Permissible load | 2 kN |
Material | Steel |
Min./max. temperature resistance | -30 to 100 °C |
Weight | 157 g |
Fire protection certified | Yes |
Material of sound insulation | EPDM - Ethylene propylene diene terpolymer natural rubber |
Ultraviolet resistance | Yes |
Halogen-free | Yes |
Resistance against | Alcoholic solutions |
Chlorine-free | Yes |
Silicone-free | Yes |
Surface | Zinc plated |
Thread type | Metric thread |
Thread type x nominal diameter x screw length | M6 x 25 mm |
DIN | 4109 |
Sustainability | Ressource-saving |