Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

C 6.3 PH bit (1/4 inch)

Bit PH C 6.3 (1/4)
BIT-PH2-WHITE-1/4IN-L25MM

Art.-no. 0614176461
EAN 4011231508780

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With colour-coding

Bit for hand and power tools


  • The 1/4 inch hexagon shank fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers

  • The grooves in the shank ensure that the bit is held securely in the tool


Robust screw bit


  • The bit material ensures a far above-average service life

  • The long-term usability of the bit reduces costs of replacement and storage
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

PH2

Drive

C 6.3 (1/4 inch)

Drive type

Outer hexagon

Length

25 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information