Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Passenger seat assistant

Passenger seat assistant, base support
PASSENGASSIST-BASICSUPPORT-BFA03
ORSYMOBIL

Art.-no. 0963580894
EAN 4053479792514
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Fastened to the passenger seat with a three-point seat belt
  • Lightweight thanks to a combination of aluminium and steel

  • Hinged cover with openings for drinks bottles and crocodile clips

  • Suitable for different types of seats as well as different heights and thicknesses of backrests

  • Fixed plastic box (400 mm x 300 mm x 150 mm) with folding front

  • Two binder compartments with large handle, mounted on a 25-mm grid

  • Delivery includes mounting set and instructions

  • Laptop holder not included in the scope of delivery
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

BFA03

Width

360 mm

Height

640 mm

Depth

420 mm

Product weight (per item)

5.500 kg

Surface

Powder-coated

Material

Aluminium / plastic / steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information