Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

P - ONE STEP 3IN1 - grinding polish, finish polish and wax

Grinding polish 3in1, P - one step
POL-(ONE STEP 3IN1)-P-250G

Art.-no. 0893150062
EAN 4061975685087
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
Polish out sanding marks, reliably remove holograms and streaks and protect the resulting high-gloss surface for a long time with just one all-round product.
  • The high-performance extra-class grinding paste for quick and effortless removal of defects.

  • Thanks to the innovative powder composition of aluminium oxide, paint irritations on both scratch-resistant and conventional paints can be polished very efficiently and with an outstanding degree of gloss.

  • The included paint sealant with carnauba wax ensures long-lasting protection.
Notice

We recommend our blue or orange polishing pads for polishing.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please refer to the technical data sheet.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

A revolutionary 3-in-1 polish for highly efficient removal of scratches, wear marks and holograms in the paint treatment in just one step. For the rapid elimination of defects in freshly repaired and cured topcoats as well as for polishing out wear marks on used paintwork.

Instructions

Shake well before use. Spread the polish evenly on the polishing pad and apply a small amount to the surface to be treated. Place the polishing pad flat in the required location and start the machine. Using light pressure, process the area at 1500-2000 rpm until the sanding marks or paint defects are removed. Work in sections! Remove residual polish with a microfibre cloth. Rotary 1500-2000 rpm, random orbital 2000-10,000 rpm.

Weight of content

250 g

Container

Bottle

Chemical basis

Water, hydrocarbon

Smell/fragrance

Characteristic

Colour

Blue

pH value

7.8

Density

1.04 g/cm³

Shelf life from production

24 Month

Conditions to maintain shelf life from production

at 5°C to 35°C

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Polishing pads

POLPAD-ORANGE-SOFT-D145X25MM

Polishing pads in different abrasive grades
x 2 pcs
Polishing pads

POLPAD-ORANGE-SOFT-D170X30MM

Polishing pads in different abrasive grades
x 2 pcs
Polishing pads

POLPAD-BLUE-HARD-D90X25MM

Polishing pads in different abrasive grades
x 4 pcs
Polishing pads

POLPAD-BLUE-HARD-D145X25MM

Polishing pads in different abrasive grades
x 2 pcs
Polishing pads

POLPAD-BLUE-HARD-D170X30MM

Polishing pads in different abrasive grades
x 2 pcs
Microfibre cloth BASIC

MICROCLTH-BASIC-GREEN-40X40CM

Microactive cloth ideal for vehicle valeting and maintenance
x 50 pcs
Microfbre cloth, professional

MICROCLTH-PROFI-BLUE-40X40CM

Microfibre cloth for professional maintenance cleaning and vehicle valeting
x 3 pcs
Polishing pads

POLPAD-ORANGE-SOFT-D90X25MM

Polishing pads in different abrasive grades
x 4 pcs
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
Polishing machine PM 200-E

POLMA-EL-(PM200-E)

MASTER
Powerful polishing and burnishing machine in a compact and handy design
x 1 pcs
Polishing machine automotive EPM 14-200-E

POLMA-EL-EPM-14-200-E

Powerful 1450 W automotive polishing machine ideal for removing scratches
x 1 pcs
EPM 140-E COMPACT random orbital polishing machine

ORBPOLMA-EL-(EPM140-E COMPACT)

Compact and high-performance, with 1,010 W motor and 8 mm polishing stroke for a high level of efficiency
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
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Clay series cleaning sponge

POLSPNG-BLACK-L110-W70-H40

Efficient deep cleaning and perfect preparation of painted surfaces for the best polishing results
x 1 pcs
Clay series cleaning pad

POLPAD-CLAY-BLACK-D150MM

Efficient deep cleaning and perfect preparation of painted surfaces for the best polishing results
x 1 pcs
Clay series cleaning glove

CLNGLOV-HALF-L210-W140MM

Efficient deep cleaning and perfect preparation of painted surfaces for the best polishing results
x 1 pcs
Clay series cleaning cloth

POLPAD-TOWEL-L320-W300MM

Efficient deep cleaning and perfect preparation of painted surfaces for the best polishing results
x 1 pcs
Clay Polish and Cleaner

POLCOMPD-200G

Synthetic clay used for the removal of spray mist and other contaminants
x 1 pcs
Holder For bottles of polish

HOLD-BOTTLES-POLISH

Stable support for storing polish bottles
x 1 pcs
Holder for polish bottles

HLDR-POLCAN-WRKSHPTRLY-BDYWK-334X210X125

Holder for bottles of polish for storing up to six 1 kg bottles in drawers