P - ONE STEP 3IN1 - grinding polish, finish polish and wax
Grinding polish 3in1, P - one step
POL-(ONE STEP 3IN1)-P-1KG
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The high-performance extra-class grinding paste for quick and effortless removal of defects.
- Thanks to the innovative powder composition of aluminium oxide, paint irritations on both scratch-resistant and conventional paints can be polished very efficiently and with an outstanding degree of gloss.
- The included paint sealant with carnauba wax ensures long-lasting protection.
We recommend our blue or orange polishing pads for polishing.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please refer to the technical data sheet.
Datasheets(X)
A revolutionary 3-in-1 polish for highly efficient removal of scratches, wear marks and holograms in the paint treatment in just one step. For the rapid elimination of defects in freshly repaired and cured topcoats as well as for polishing out wear marks on used paintwork.
Shake well before use. Spread the polish evenly on the polishing pad and apply a small amount to the surface to be treated. Place the polishing pad flat in the required location and start the machine. Using light pressure, process the area at 1500-2000 rpm until the sanding marks or paint defects are removed. Work in sections! Remove residual polish with a microfibre cloth. Rotary 1500-2000 rpm, random orbital 2000-10,000 rpm.
Weight of content | 1 kg |
Container | Bottle |
Chemical basis | Water, hydrocarbon |
Smell/fragrance | Characteristic |
Colour | Blue |
pH value | 7.8 |
Density | 1.04 g/cm³ |
Shelf life from production | 24 Month |
Conditions to maintain shelf life from production | at 5°C to 35°C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!