Non-slip mat
Non-slip mat, fabric design
NONSLPMAT-INLAY-BASALTGREY-10X0,75M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Very good non-slip and noise-damping properties
- Stylishly decorated in textile design and food-safe
- Rolls for individual self-cutting
Datasheets(X)
Material | Solid rubber |
Surface structure | Textile design |
Colour | Basalt grey, similar to RAL 7012 |
Length | 10 m |
Width | 0.75 m |
Thickness | 1.3 mm |