Nexis ZD mounting plate With 3-point attachment
Mounting plate Nexis, ZD, 3-point attachment
MNTPLT-NEX-ZD-EC-WUEPOSCR-4MM
GRASS
NEXIS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For clip-on assembly of Nexis furniture hinges
- Quick and tool-free installation and deinstallation of furniture doors
- 3D adjustment: Large adjustment range to compensate for production tolerances
- Secure connection to the furniture side
- Height adjustment using eccentric fitting, parallel to the unit's front edge
- Depth adjustment using eccentric fitting
- Easy adjustment of doors
- No need to loosen fastening screws to adjust
Insert a third fastening screw (3.5 x 17) to ensure stability.
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Mounting plate height | 4 mm |
Number of mounting points | 3-point |
Material | Steel / Die-cast zinc |
Surface | Nickel plated |
Type of assembly | For Assy screws Ø 3.5 mm |