New Craft work gilet
Vest New Craft
VEST NEW CRAFT BLUE L
MODYF
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Warm, quilted gilet, high collar
- 2 front pockets, breast pocket, inside pocket, all with closures
- Concealed front zip, chin protector
- Hem with drawstring and stopper
Datasheets(X)
Colour | Blue |
Size | L |
Material | 100% polyester |
Fabric weight per m2 | 65 g |
Padding | 100% polyester |
Coating weight of padding per m² | 310 g |
Washable at | 30°C |
Care instruction | Do not bleach |