Neon high-visibility jacket, class 3
High-visibility jacket, neon, class 3
WORK JACKET NEON ORANGE/GREY S
MODYF
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Durable stretch fabric, quick-drying, easy care
- 2 breast pockets, pen pocket, 2 front pockets with zip, internal pocket with zip
- LOXY® reflectors
- High collar, adjustable cuffs, ergonomic sleeve cut, extended back, ID card holder
- EN 20471 Class 3 (size XS class 2)
LOXY® is a registered trademark of the company Loxy AS NO.
Datasheets(X)
Colour | Orange |
Size | S |
Material | 74% polyester, 22% cotton, 4% elastane |
Fabric weight per m2 | 250 g |
Standards | EN 20471 |
Washable at | 60°C |
Care instruction | Do not bleach |