Nature trousers

Elasticated trousers Nature
WORK TROUSER NATURE BROWN 24

Art.-no. M403297401

Prices for customers after login

Nature trousers

Art.-no. M403297401

Prices for customers after login

Quantity

PU

x1 pcs

In : currently piece / pieces available

Show availability in Würth branch offices

Exclusively for trade customers

Register now and access more than 125,000 products

Fashionably cut, hard-wearing trousers with maximum freedom of movement.
  • Elasticated canvas fabric (high abrasion resistance), very heavy-duty and easy-care

  • 2 front pockets, 2 rear pockets, leg pocket, ruler pocket, e-care mobile phone pocket

  • Reflective inserts, ergonomic cut in the knee area

  • Ventilation zip, triple-stitched seams, elasticated waist

  • CORDURA® knee pockets (highly wear-resistant), certified in accordance with EN 14404

CORDURA® is a registered trademark of INVISTA Technologies S.à.r.l., Switzerland.

Colour

Chestnut brown

Size

24

Material

64% cotton, 34% polyester, 2% elastane

Coating weight of mesh per m²

300 g

Standards

EN 14404

EN standard

14404

Kneepad material

100% Cordura® 500D

Kneepad colour

Black

Washable at

60°C

Care instruction

Do not bleach
Do not dry in drum dryer
Ironing with low temperature
Do not dry-clean

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

Technical information