Nature shorts
Work shorts Nature
WORK SHORTS NATURE GREY 48
MODYF
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Durable, easy-care stretch fabric
- 2 front, 2 back, thigh, folding rule, e-Care pockets
- Reflective inserts
- Gusset (gusset in crotch area for greater freedom of movement and tear-resistance), stretch belt
Datasheets(X)
Colour | Granite grey |
Size | 48 |
Size FR/ES/PT/BE | 42 |
Material | 64% cotton, 34% polyester, 2% elastane |
Fabric weight per m2 | 260 g |
Washable at | 60°C |
Care instruction | Do not bleach |