Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Multipurpose aluminium ladder

Multipurpose ladder with working platform
MULTIPURPLDR-PLTFORM-ALU-4X3RUNGS

Art.-no. 0962931613
EAN 4053479827445
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
Stowaway ladder, flexible for use as a leaning or step ladder, or as a work platform.

Space-saving in vehicles and stockrooms


Compact when folded



Solid, automatically engaging steel wire joints



Highly torsion-resistant


Quadruple flanges and pressed rung/strut connection



Very good bending resistance


Rungs made of extruded aluminium



Secure footing


Non-slip 2-component feet



Step safety


Grooved rungs

Notice

The traverse (including fastening material) is included with the ladder and can be fitted in just a few easy steps.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Surface

Plain

Number of rungs

4 x 3

Width

0.35 m

Traverse length

0.75 m

Traverse dimensions

64 x 25 mm

Rail dimensions

64 mm x 25 mm

Rung distance

283 mm

Rung dimensions

28 x 28 mm

Stand area according to TRBS 2121-2

No

Load capacity

150 kg

Length as standard ladder

3.49 m

Standing height as standard ladder

2.21 m

Working height as standard ladder

3.71 m

Reaching height as standard ladder

4.21 m

Dock height as leaning ladder (at 70° tilting)

3.29 m

Standard ladder with wall distance: Standing height

1.57 m

Standard ladder with wall distance: Working height

3.07 m

Standard ladder with wall distance: Reaching height

3.57 m

Standard ladder with wall distance: Dock height (at 75° tilting)

2.57 m

Length as step ladder

1.79 m

Standing height as step ladder

1 m

Working height as a step ladder

2.5 m

Reaching height as step ladder

3 m

Stride length as step ladder

1.16 m

Height vertical as step ladder

1.7 m

Working platform: Standing height

0.93 m

Working platform: Working height

2.43 m

Working platform: Reaching height

2.93 m

Platform length

1.44 m

Platform width

0.3 m

Transport dimension

0.94 x 0.35 x 0.27 m

Weight of ladder

13.1 kg

Weight of platform

4.2 kg

Standards

EN 131

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Stationary platform

STAPLTFORM-F.LDR

For retrofitting Würth aluminium runged ladders
x 1 pcs
Safety tip

SAFETIP-F.TRAVLDR

Universally suitable for ladders with a cross brace
x 1 p
Slip protection

SLPPROT-F.TRAVLDR-ALU

Universally suitable for ladders with a cross brace
x 1 p
Foot extension For truss ladders

FTEXT-F.TRAVLDR-ALU

Universally suitable for ladders with a cross brace
x 1 pcs
Transport rollers For all aluminium runged ladders (except professional telescopic ladders) and aluminium standing ladders with steps

TRANCSTR-F.LDR

Flanged design
x 1 p
Bucket hook

BCKTHOK-F.LDR

Universal for all runged ladders
x 1 pcs
Aluminium hook-in tray

HOKINTRY-F.LDR-ALU

Universal for runged ladders
x 1 pcs
Aluminium hook-in step

HOKINSTEP-F.LDR-ALU

Universal for runged ladders
x 1 pcs
Inspection sticker

INSPSTCK-F.LDR

For documenting the regular inspection of ladders as required by law
x 10 pcs
Wall spacer For all leaning ladders for work on overhanging roofs

WLSPCE-F.LDR

x 1 pcs
Guttering bracket

GUTTERBRKT-F.LDR-ST-L145MM-W47MM

Universal for ladders that can be used as a single ladder
x 1 p
Bucket hook For flanged ladders

AY-BUCKETHOOK-LDR-FLANGED

Universal for ladders with steps/rungs connected to the strut by means of a flange
x 1 pcs
Folding handrail

AY-HANDRAIL-FOLDABLE-LDR

Universal for all flanged Würth ladders, or flanged ladders with a rung spacing of 283 mm from a size of 7 rungs/steps. For safe and comfortable ascending and descending or working on ladders
x 1 pcs
Tool shelf

TLSHLF-(F.STANDLDR-ALU)

Universal for aluminium runged stepladders that are accessible on both sides
x 1 pcs
Wall protection plate

WLPROTPLT-F.LANDLDR-ALU-200X95MM

Universally suitable for leaning ladders
x 1 p
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
Spare parts for this product:
Replacement cross brace, type C For aluminium multi-purpose ladders

SP-TRAV-TYPE-C-750MM

x 1 pcs
Article sticker

LBL-(F.MULTIPURPLDR-0962931624)-PVC

x 1 pcs
Platform For aluminium multi-purpose ladders

PLTFORM-F.MULTIPURPLDR-2PCS

For creating a service platform with multipurpose aluminium ladders 4 x 3