Multipurpose aluminium ladder

Alu multi-purpose ladder with traverse, 3pieces
MULTIPURPLDR-3PCS-ALU-3X8RUNGS

Art.-no. 0962930608

Prices for customers after login

Multipurpose aluminium ladder

Art.-no. 0962930608

Prices for customers after login

Quantity

PU

x1 pcs

In : currently piece / pieces available

Show availability in Würth branch offices

Exclusively for trade customers

Register now and access more than 125,000 products

Flexible for use as a leaning, extension or step ladder. Complies with the traverse obligation in accordance with the new DIN EN 131.

Ladder parts are secure and torsion resistant


Robust guide fittings with plain bearings made from abrasion-resistant plastic



Highly torsion-resistant


Quadruple flanges and pressed rung/strut connection



Very good bending resistance


Struts made of extruded aluminium



Secure footing


Non-slip 2-component feet/shoes



Step safety


Grooved rungs



Can be used separately as a leaning ladder (extension ladder type 3x12)


Two-part traverse



Can be used from either side (extension ladder type 3x8, type 3x10)


  • Ladder feet top and bottom

  • Rungs grooved on both sides


Can also be used as a step ladder with the "connecting plate" accessory

Notice

The traverse (including fastening material) is included with the ladder and can be fitted in just a few easy steps.

Product information

Würth Catalogue(X)

Catalogue page as PDF 1  |  2

Flip catalog

Datasheets(X)

Material

Aluminium

Number of rungs

3 x 8

Traverse length

0.95 m

Traverse dimensions

64 x 25 mm

Beam dimensions

64 mm x 25 mm

Rung distance

283 mm

Min./max. length as standard ladder

2,42-5,25 m

Max. standing height as standard ladder

3.9 m

Max. working height as standard ladder

5.4 m

Max. reaching height as standard ladder

5.9 m

Dock height as leaning ladder (at 70° tilting)

4.9 m

Step ladder with sliding part: Min./Max. length

2,4-3,9 m

Step ladder with sliding part: Max. standing height

2.9 m

Stepladder with sliding part: Max. working height

4.4 m

Step ladder with sliding part: Max. reaching height

4.9 m

Step ladder with sliding part: Stride length

1.55 m

Step ladder with sliding part Min./max. height vertical

2,30-3,65 m

Step ladder without sliding part: Length

2.42 m

Step ladder without sliding part: Standing height

1.5 m

stepladder without sliding part: Working height

3 m

step ladder without sliding part: Reaching height

3.5 m

Step ladder without sliding part: Stride length

1.55 m

Step ladder without sliding part: Height vertical

2.3 m

Length sliding ladder single

2.4 m

Standing heigh sliding ladder single

1.21 m

Working height sliding ladder single

2.71 m

Reaching height sliding ladder single

3.21 m

Dock height sliding ladder single (at 70° tilting)

2.3 m

Transport dimension

2,42 x 0,48 x 0,18 m

Weight

14.9 kg

Standards

EN 131

Additional accessory:

 
Product
Description
Quantity
PU
price
/PU
Wall spacer

AY-WALLSPACER-LDR

For all leaning ladders for work on overhanging roofs
x 1 pcs
Guttering bracket

AY-EAVESGUTTERHOLDER-LDR

Universal for standard and extension ladders
x 1 pcs
Safety tip

AY-SPIKES-LDR-W.TRAV

Universally suitable for ladders with a cross brace
x 1 p
Slip protection

AY-SLIPPROTECTION-LDR-W.TRAV

Universally suitable for ladders with a cross brace
x 1 p
Foot extension

AY-STRINGEREXTENSION-LDR-W.TRAV

Universally suitable for ladders with a cross brace
x 1 pcs
Transport rollers

AY-TRANROLL-LDR

For aluminium ladders (excluding professional telescopic, step ladders/step ladders with platform)
x 1 p
Wall protection plate

AY-WALLPROTECTIONPLATE-LDR

Universally suitable for leaning ladders
x 1 p
Bucket hook

AY-BUCKETCLAMP-LDR

Universal for all runged ladders
x 1 pcs
Aluminium hook-in tray

AY-DEPOSITPLATFORM-LDR

Universal for runged ladders
x 1 pcs
Aluminium hook-in step

AY-HOOKINSTEP-LDR-ALU

Universal for runged ladders
x 1 pcs
Connecting plates

AY-CONNECTINGPLATE-LDR-MULTIPURP

For using all-purpose aluminium ladders as a step ladder on uneven ground and stairs
x 1 pcs
Inspection sticker

AY-INSPECTIONSTICKER-LDR

For documenting the regular inspection of ladders as required by law
x 10 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Spare parts for this product:

1 x
Replacement foot

SP-BASE-LDR-67X50X30MM

Description: For aluminium ladders
Quantity: 1 x
1 x
Replacement shoe

SP-BASE-LDR-TRAVERSE-97X66X46MM

Description: For ladders with aluminium cross braces
Quantity: 1 x
1 x
Replacement cross brace, type B

SP-TRAV-TYPE-B-900MM

Description: For aluminium multi-purpose ladders, designs from 2018 onwards
Quantity: 1 x
1 x
Article sticker

AY-LBL-MULTIPURPLDR-3PCS-ALU-0962930608

Quantity: 1 x
1 x
Belt strap

SP-BLSTRP-MULTILDR-ALU-0962931308/608

Description: For aluminium ladders
Quantity: 1 x
1 x
Sliding part

SP-SLDNGPART-(F.MULTILDR-ALU-0962930608)

Description: For aluminium multi-purpose ladders
Quantity: 1 x
1 x
Central section

SP-MIDDLPART-(F.MULTILDR-ALU-0962930608)

Description: For aluminium multi-purpose ladders
Quantity: 1 x
1 x
Lower ladder section

SP-LDR-LOW-(F.MULTILDR-ALU-0962930608)

Description: For aluminium multi-purpose ladders
Quantity: 1 x
1 x
Hook

SP-HOOK-(F.MULTILDR-ALU-3X8)

Description: For aluminium multi-purpose ladders
Quantity: 1 x

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

Technical information