Multiple lock with 2 bolts and 2 power wedges
Multiple lock with 2 bolts and 2 power wedges
MULTILOK-COMBI-A2-80-92-10-20
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Locking process: Power wedges pull the door leaf securely into the door frame; the bolts then follow.
Provides maximum protection against doors warping
Bolts, power wedges and bars are secured against being pulled back after just one revolution of the key.
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
For rebated wooden doors
Suitable for | House doors |
Suitable for rebate clearance | 4 mm/12 mm (Euro rebate) |
Face plate width | 20 mm |
DIN direction | DIN R/L |
Backset | 80 mm |
Distance (from handle to lock) | 92 mm |
Door-lock hub | 10 mm |
Door handle height | 1020 mm |
Surface of the catch bolt | Nickel plated bright |
Surface of the latch | Nickel plated bright |
Latch lock bolt throw | Double-turn 20mm |
Lock type | Profile cylinder |
Material | Stainless steel |
Material of catch bolt | Die-cast zinc |
Material of bar | Steel |
Face plate length | 2200 mm |
Face plate thickness | 3 mm |
Upper face plate can be shortened by | 300 mm |
Lock-case width | 99 mm |
Lock-case thickness | 15.5 mm |
Lock housing length of adjacent locks | 150 mm |
Lock housing width of adjacent ladders | 40 mm |
Lock housing thickness of adjacent locks | 16 mm |
Resistance class | RC 3 |
Standards | EN 1627, EN 1628, EN 1629, EN 1630, EN 14351-1, DIN 18251-3 |
Approval | QM 343:2009 |
EC declaration of conformity (CE) | CE label possible with system check |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!