Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Multi-line laser MLLG 18

Multi-line laser MLLG 18
LNELASR-MULTI-MLLG18

Art.-no. 5709300110
EAN 4056807241166
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
High-quality, electronic, self-levelling line laser with very clearly visible, green laser lines. Including laser vision goggles and rechargeable battery

Rapid levelling, maximum degree of accuracy and huge time savings on the job


Electronic self-levelling



Lines can be switched individually


  • Continuous 360° line in horizontal and vertical plane.

  • 4 x 90° lines in the vertical plane. 90° angle to the ground.


Long battery life


Lithium-ion battery pack



For horizontal and vertical application without having to move the device


With soldering function



Problem-free use in bright light conditions at greater distances


In conjunction with the hand receiver



Can be used in rain, as well as in dust-laden surroundings


Protection class IP 55

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For all levelling and soldering work indoors and outdoors. The universal receiver allows levelling tasks to be performed outdoors.

Laser category

2M

Levelling measuring accuracy (+/- per length)

1 mm/10m

Self-levelling range (+/-)

4 Degree

Range without receiver

50 m

Range with receiver

80 m

Min. temperature conditions

-10 °C

Max. temperature conditions

45 °C

Length

215 mm

Width

150 mm

Height

156 mm

IP protection class

IP 55

Type of rechargeable battery/battery

Li-lon

Multi-line laser MLLG 18 including:
1 x
Homing board Green

TARGETPLATE-GREEN

Description: Green reflective homing board with a magnet for multi-line laser.
Quantity: 1 x
1 x
Battery For MLLG 18

BTRY-LT-LIION-F.MLG18

Quantity: 1 x
1 x
Charger For MLL12 line lasers

CHRG-LT-(F.MLL12)

Quantity: 1 x
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
Telescopic levelling staff

SNDROD-LT-F.STRAIGHTEDGE

Aluminium measurement aid for levelling with millimetre graduation
x 1 pcs
Aluminium elevator tripod

TRIPOD-LT-ALU-(L95-269CM)

High-quality aluminium elevator tripod for indoor and outdoor use
x 1 pcs
Laser receiver Universal LRU 18

LASRRECV-(LRU 18)

Universal receiver for red and green rotation and line lasers
x 1 pcs
Plastic carrying case

PLABG-LT-RLDN22

For multi-line laser