Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Multi-line laser MLLG 18

Multi-line laser MLLG 18
LNELASR-MULTI-MLLG18

Art.-no. 5709300110
EAN 4056807241166

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality, electronic, self-levelling line laser with very clearly visible, green laser lines. Including laser vision goggles and rechargeable battery

Rapid levelling, maximum degree of accuracy and huge time savings on the job


Electronic self-levelling



Lines can be switched individually


  • Continuous 360° line in horizontal and vertical plane.

  • 4 x 90° lines in the vertical plane. 90° angle to the ground.


Long battery life


Lithium-ion battery pack



For horizontal and vertical application without having to move the device


With soldering function



Problem-free use in bright light conditions at greater distances


In conjunction with the hand receiver



Can be used in rain, as well as in dust-laden surroundings


Protection class IP 55

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For all levelling and soldering work indoors and outdoors. The universal receiver allows levelling tasks to be performed outdoors.

Laser category

2M

Levelling measuring accuracy (+/- per length)

1 mm/10m

Self-levelling range (+/-)

4 Degree

Range without receiver

50 m

Range with receiver

80 m

Min. temperature conditions

-10 °C

Max. temperature conditions

45 °C

Length

215 mm

Width

150 mm

Height

156 mm

IP protection class

IP 55

Type of rechargeable battery/battery

Li-lon

Multi-line laser MLLG 18 including:
1 x
Homing board Green

TARGETPLATE-GREEN

Description: Green reflective homing board with a magnet for multi-line laser.
Quantity: 1 x
1 x
Battery For MLLG 18

BTRY-LT-LIION-F.MLG18

Quantity: 1 x
1 x
Charger For MLL12 line lasers

CHRG-LT-(F.MLL12)

Quantity: 1 x

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Telescopic levelling staff

SNDROD-LT-F.STRAIGHTEDGE

Aluminium measurement aid for levelling with millimetre graduation
x 1 pcs
Aluminium elevator tripod

TRIPOD-LT-ALU-(L95-269CM)

High-quality aluminium elevator tripod for indoor and outdoor use
x 1 pcs
Laser receiver Universal LRU 18

LASRRECV-(LRU 18)

Universal receiver for red and green rotation and line lasers
x 1 pcs
Plastic bag for RLDN22/MLL18RL1

PLABG-LT-RLDN22

x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information