Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

VWM mounting bracket

Mounting bracket VWM
MNTBRKT-VWM-160X110X1200MM

Art.-no. 0479742216
EAN 4056807053394

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

VWM mounting bracket with insulation block for the VWM pre-wall installation system for installing windows in front of the supporting wall in the insulation layer.

VWM mounting bracket made from PUR composite with a high load-bearing capacity



Comprehensively tested pre-wall installation system (system test by ift Rosenheim)


  • Overhang of 80 mm to 200 mm can be implemented

  • Simple integration into ETICS through insulation block (available separately), VWM mounting bracket can be directly plastered over

  • Reduction of constructive thermal bridges

  • Meets the requirements of the German energy saving ordinance (EnEV)

  • Mounting bracket can be used flexibly for different window sizes

  • Cutting of mounting bracket with conventional mitre saw

  • Simple assembly and attachment of window element

  • Secure load transfers on common application surfaces through combined bonded and mechanical attachment

  • Optimum and economical sealing of window connection joint within the level of the mounting bracket

  • Optimum noise protection

  • Window replacement in case of renovation or repair without damaging the façade/ETICS possible
Notice
  • Observe the RAL guidelines on assembly and planning of windows and house doors when planning and assembling (art. no. 5995 000 000).

  • Mount according to RAL guidelines Special Case 1. If there are any special requirements, it may be necessary to consider Special Case 2.

  • It is important to check that installation has been performed correctly for the specific construction conditions (e.g. weight of window casement, surface properties). When planning and selecting suitable fasteners, their properties (e.g. application surface, edge spacings, loads) need to be taken into account.

  • To attach fall-proof glazing in accordance with DIN 18008-4, additional suitable and approved securing systems such as the W-ABZ window installation rail (art. no. 0479 740 XXX) must be used. Alternatively, approval is required for each individual case.

  • Instructions for processing can be found in the processing guidelines/mounting instructions.

  • Technical data and other product documentation can be found in the online shop.

VWM pre-wall installation system test (ift Rosenheim, test report 16-000444-PR01)


  • Component testing and fitness for purpose testing for a mounting system in line with MO-02/1

  • Component testing and fitness for purpose testing for a sealing system in line with MO-01/1

  • Component test of mechanical reliability

  • Load-bearing capacity of the AMO- III spacing assembly screw in the VWM mounting bracket

  • Fire behaviour in accordance with EN 13501-1, class E


Component testing of the VWM pre-wall installation system (ift Rosenheim, test report 16-002416-PR01)


  • Two-leaf glazed plastic door, 1960 mm x 1960 mm, casement weight: 69 kg

  • Projection of 200 mm on masonry made of sand-lime brick

  • Must only be secured mechanically using a W-UR 10 plastic frame anchor

  • Additional vertical load: 800 N (class 4)

  • Wind load: class 3

  • Durability testing: 10,000 cycles (class 2)


Proof of joint sound insulation (ift Rosenheim, test report 15-000431.PR02)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The Würth VWM pre-wall mounting system consists of


  • VWM mounting bracket

  • VWM insulation block

  • VWM mounting adhesive


Ideal for mounting window elements, window, balcony and terrace doors on load-bearing surfaces such as concrete and sand-lime brick, in front of the wall in the insulation layer of the ETICS, even with two-shell construction and brick facings.

Instructions

The VWM mounting bracket is bonded to the supporting wall around the full circumference of the window/door opening, sealed and additionally mechanically fastened with a suitable dowel system. The mounting bracket and insulation block are precisely cut with a conventional saw (mitre saw, circular saw, jigsaw, hand saw). Offcuts can be further utilised.


  • Ensure adhesion surfaces are dry, suitable, clean, dust-free and grease-free when applying.

  • The mounting bracket can also be fitted to wood connector plates as an option to make it easier to align. The joints can also be bonded.

  • The window elements are installed in the mounting frame, aligned and mechanically fastened.

  • The window connection joint is optimally sealed on the surface of the VWM mounting bracket.

  • Finally, the mounting bracket can be covered by the subsequent ETICS and directly plastered over.


Further detailed information on processing can be found in the processing guidelines/mounting instructions.

Material

Functional material based on PU rigid foam

Dimension VWM (SxS2xL)

160 x 110 x 1200 mm

Material thickness (t)

50 mm

Colour

Beige

Building material class/conditions

E - Normally inflammable / in accordance with DIN EN 13501-1

Heat conductance λ / conditions

0.096 W/(m*K) / in accordance with DIN EN 12667

Average U-value

0.27 W/(m²*K)

Min./max. temperature resistance

-50 to 100 °C

Resistance against

Rot
Humidity
Fungi
Termite
Common building materials
Rotting

Load-carrying capacity per m

200 kg

Shelf life from production/conditions

24 Month / dry storage area

Content (rm)

7.2 m

Included in delivery

6 pcs. VWM mounting bracket 160x110x1200 mm; order VWM assembly adhesive separately

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
VWM insulating block

INSUBLOCK-VWM-50X50X1200MM

VWM insulation block for the VWM pre-wall installation system to facilitate integration into the ETICS
x 32 pcs
VWM insulating block

INSUBLOCK-VWM-110X60X1200MM

VWM insulation block for the VWM pre-wall installation system to facilitate integration into the ETICS
x 9 pcs
VWM insulating block

INSUBLOCK-VWM-130X60X1200MM

VWM insulation block for the VWM pre-wall installation system to facilitate integration into the ETICS
x 9 pcs
VWM insulating block

INSUBLOCK-VWM-150X60X1200MM

VWM insulation block for the VWM pre-wall installation system to facilitate integration into the ETICS
x 6 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Window installation tool set

WNDWCLMP-ASSEMBLY-120MM

For the fast and simple assembly of windows and doors
x 2 pcs
Sealing tape VKP® TRIO

SEALTPE-RAL-(VKP-TRIO)-(66/8-15MM)-4,5M

VKP
Joint sealing tape for simultaneous internal and external sealing and insulation of window and door joints. Ensures reliable smoothing of unevenness in the joint area and is weather-resistant.
x 6 pcs
Mounting block set

MNTBLOCK-SORT-400PCS

Handy assortment of universal assembly aids for aligning, levelling or use as shims. Particularly suitable for ensuring correct load transfer when installing windows
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information