Metal frame anchor WUS 10
Metal frame anchor, WUS 10, countersunk screw
ANC-(WUS-SK)-(A2K)-Z3-100-10X132
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For window mounting in all solid materials. Countersunk head screw, PZ3 drive, zinc plated steel
- Universal frame anchor for light loads
- Excellent fitness for purpose with concrete, solid stone masonry, natural stone surfaces
- Fast, economical push-through installation
- Tension-free spaced installation
- Locking cam for hollow profiles and as an anti-rotation device
- Concealed mounting via cover cap
- Suitable for machine insertion using PZ3 drive
- Captive cone
- Sleeve: Sheet steel, Al/Zn coating
- Screw: Galvanised steel, blue passivated
- Cone: Galvanised steel, blue passivated
Tested fire resistance time at increasing temperatures in accordance with DIN 4102 and on direct exposure to flames
Installation guidelines/RAL Quality Assurance Association:
The fixture must safely transfer all standard forces affecting the window to the structure. This means the total load must be calculated from e.g. the window load, wind load and working load (see DIN 1055). The currently applicable building regulations stipulate that buildings and their components must be planned in such a way that they do not endanger human life and health or pose a risk to public safety. Attachment of the windows must also comply with this criterion. We recommend anchors 51, 52 and 53 for this application.
Window walls according to DIN 18056:
This standard applies to window walls with an area of at least 9 m² and a minimum side length of 200 cm, comprising a support structure (frame, jambs, crossbars) with infill (e.g. glazing). This standard does not apply to walls made from glass blocks. We recommend anchors with technical approval for this application
Tested fire resistance time at increasing temperatures in accordance with DIN 4102 and on direct exposure to flames
Datasheets(X)
Suitable for attaching window and door frames made of wood, plastic and aluminium
Especially suitable for use in solid surfaces
This anchor meets the requirements of certain window manufacturers in accordance with RAL quality-tested installation
Anchor diameter | 10 mm |
Anchor length (l) (l) | 132 mm |
Drive type | Z |
Hole diameter in component (d f) | 10.5 mm |
Nominal drill-bit diameter (d 0) | 10 mm |
Embedding depth (h nom) | 30 mm |
Surface | Zinc plated |
Material | Steel |
Drill hole depth (h 1) | 35 mm |
DIN | 18056 |
Head type | Countersunk head |
Max. attachment height (t fix) | 100 mm |
Internal drive | Z3 |
Performance data | |||
Anchor diameter [mm] | 10 | ||
Recommended tensile load | Concrete ≥ C20/25 | Frec. [kN] | 0,6 |
Solid brick | 0,6 | ||
Vertically perforated brick | (dependent upon the consistency and strength of the stones) max. 0.5 | ||
Hollow sand-lime brick | 0,3 | ||
Aerated concrete | 0,1 | ||
Recommended shear load | Concrete ≥ C20/25 | Frec. [kN] | 0,4 |
Solid brick | 0,4 | ||
Vertically perforated brick | (dependent upon the consistency and strength of the stones) max. 0.4 | ||
Hollow sand-lime brick | 0,4 | ||
Aerated concrete | 0,25 | ||
Central tensile load (Z3 drive only) | Fire resistance rating for concrete ≥ B25 masonry solid brick ≥ 12/II aerated concrete ≥ PB4 | F30 [kN] | 0,35 |
F60 [kN] | 0,15 | ||
F90 [kN] | 0,05 | ||
Shear load (Z3 drive only) | Fire resistance rating for concrete ≥ B25 masonry solid brick ≥ 12/II aerated concrete ≥ PB4 | F30 [kN] | 0,5 |
F60 [kN] | 0,5 | ||
F90 [kN] | 0,5 | ||
F120 [kN] | 0,5 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!