Mechanics' glove

Mechanic’s glove
PROTGLOV-SPEC-MECHANIC-SZ9

Art.-no. 0899400530

Prices for customers after login

Mechanics' glove

Art.-no. 0899400530

Prices for customers after login

Quantity

PU

x6 pcs

In : currently piece / pieces available

Show availability in Würth branch offices

Exclusively for trade customers

Register now and access more than 125,000 products

Universal glove with good mechanical resistance and special surface texturing for excellent dry and wet grip
  • Outstanding flexibility for fine assembly work

  • Good mechanical resistance

  • Special surface texturing for outstanding wet and dry grip

  • Skin-friendly, seamless knitted nylon lining

  • High-quality natural latex coating with open backs of hands for good breathability

Product information

Würth Catalogue(X)

Datasheets(X)

Certificates/Documents(X)

CE declaration 1

CE declaration 2

CE declaration 3

CE declaration 4

CE declaration 5

CE declaration 6

CE declaration 7

CE declaration 8

CE declaration 9

CE declaration 10

CE declaration 11

CE declaration 12

CE declaration 13

CE declaration 14

CE declaration 15

CE declaration 16

CE declaration 17

CE declaration 18

CE declaration 19

CE declaration 20

CE declaration 21

CE declaration 22

CE declaration 23

CE declaration 24

CE declaration 25

CE declaration 26

CE declaration 27

CE declaration 28

CE declaration BG

CE declaration FI

CE declaration LT

CE declaration SL

CE declaration RS

CE declaration NL

CE declaration ET

CE declaration RU

CE declaration TR

CE declaration ES

CE declaration RO

CE declaration NO

CE declaration EL

CE declaration DE

CE declaration HR

CE declaration CS

CE declaration LV

CE declaration SV

CE declaration PT

CE declaration SK

CE declaration FR

CE declaration DA

CE declaration IT

CE declaration HU

CE declaration PL

CE declaration GA

CE declaration MT

CE declaration EN

CE declaration PL

CE declaration ET

CE declaration EL

CE declaration CS

CE declaration FI

CE declaration RS

CE declaration NL

CE declaration SL

CE declaration HU

CE declaration IT

CE declaration EN

CE declaration SK

CE declaration LT

CE declaration FR

CE declaration DE

CE declaration TR

CE declaration SV

CE declaration BG

CE declaration RU

CE declaration LV

CE declaration NO

CE declaration GA

CE declaration RO

CE declaration MT

CE declaration ES

CE declaration HR

CE declaration PT

CE declaration DA

Application area
  • Any tasks requiring a good wet grip and good tactile properties

  • Light to medium installation and workshop work

  • Ideally suited for mechanics' tasks

  • Changing tyres, automotive manufacture and maintenance, bodywork

  • Medium-level sorting, packaging and warehouse work, freight forwarding work

  • Light to medium work in construction, especially in interior decoration

Size

9

Gauge

15

Material of the liner

Polyamide

Material coating

Natural rubber with crinkle finish

EN standard

388
420

Category

II

Additional accessory:

 
Product
Description
Quantity
PU
price
/PU
Glove holder with snap hooks

AY-CLIP-PROTGLOV-W.-CARABINER

For easy fastening to work and protective clothing
x 3 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

Technical information