Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Mechanical manual crimping pliers WK 22 For replaceable half-shell crimping inserts, width 22 mm

Mechanical hand crimping tool WK 22
HNDCRMPTL-MECH-(6-300SMM)

Art.-no. 0967080100
EAN 4049557508252

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • Crimping head rotatable 360°, hinged

  • Extended telescopic handles

  • Leverage
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Pressing width

22 mm

Min./max. pressing area

6-300 mm²

Product weight (per item)

3024 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Half-shell hexagon crimping insert

CRMPINRT-F.HEX-10SMM

22 mm wide
x 1 pcs
Half-shell hexagon crimping insert

CRMPINRT-F.-HEX-16SMM

22 mm wide
x 1 pcs
Half-shell hexagon crimping insert

CRMPINRT-F.-HEX-25SMM

22 mm wide
x 1 pcs
Half-shell hexagon crimping insert

CRMPINRT-F.6KT-35QMM

22 mm wide
x 1 pcs
Half-shell hexagon crimping insert

CRMPINRT-F.HEX-50SMM

22 mm wide
x 1 pcs
Half-shell hexagon crimping insert

CRMPINRT-F.HEX-70SMM

22 mm wide
x 1 pcs
Half-shell hexagon crimping insert

CRMPINRT-F.HEX-95SMM

22 mm wide
x 1 pcs
Half-shell hexagon crimping insert

CRMPINRT-F.HEX-120SMM

22 mm wide
x 1 pcs
Half-shell hexagon crimping insert

CRMPINRT-F.HEX-150SMM

22 mm wide
x 1 pcs
Half-shell hexagon crimping insert

CRMPINRT-F.HEX-185SMM

22 mm wide
x 1 pcs
Half-shell hexagon crimping insert

CRMPINRT-F.HEX-240SMM

22 mm wide
x 1 pcs
Half-shell hexagon crimping insert

CRMPINRT-F.HEX-DIN-10SMM

22 mm wide
x 1 pcs
Half-shell hexagon crimping insert

CRMPINRT-F.HEX-DIN-16SMM

22 mm wide
x 1 pcs
Half-shell hexagon crimping insert

CRMPINRT-F.HEX-DIN-25SMM

22 mm wide
x 1 pcs
Half-shell hexagon crimping insert

CRMPINRT-F.HEX-DIN-35SMM

22 mm wide
x 1 pcs
Half-shell hexagon crimping insert

CRMPINRT-F.HEX-DIN-50SMM

22 mm wide
x 1 pcs
Half-shell hexagon crimping insert

CRMPINRT-F.HEX-DIN-70SMM

22 mm wide
x 1 pcs
Half-shell hexagon crimping insert

CRMPINRT-F.HEX-DIN-95SMM

22 mm wide
x 1 pcs
Half-shell hexagon crimping insert

CRMPINRT-F.HEX-DIN-120SMM

22 mm wide
x 1 pcs
Half-shell hexagon crimping insert

CRMPINRT-F.HEX-DIN-150SMM

22 mm wide
x 1 pcs
Half-shell hexagon crimping insert

CRMPINRT-F.6KT-DIN-185QMM

22 mm wide
x 1 pcs
Half-shell hexagon crimping insert

AY-INRT-CRMPPLRS-HEX-DIN-240SMM

22 mm wide
x 1 pcs
Half-shell pin crimping insert

CRMPINRT-F.MNDRLCRMP-10SMM

22 mm wide
x 1 pcs
Half-shell pin crimping insert

CRMPINRT-F.MNDRLCRMP-16SMM

22 mm wide
x 1 pcs
Half-shell pin crimping insert

CRMPINRT-F.MNDRLCRMP-25SMM

22 mm wide
x 1 pcs
Half-shell pin crimping insert

CRMPINRT-F.MNDRLCRMP-35SMM

22 mm wide
x 1 pcs
Half-shell pin crimping insert

CRMPINRT-F.MNDRLCRMP-50SMM

22 mm wide
x 1 pcs
Half-shell pin crimping insert

CRMPINRT-F.MNDRLCRMP-70SMM

22 mm wide
x 1 pcs
Half-shell pin crimping insert

CRMPINRT-F.MNDRLCRMP-95SMM

22 mm wide
x 1 pcs
Half-shell pin crimping insert

CRMPINRT-F.MNDRLCRMP-120SMM

22 mm wide
x 1 pcs
Half-shell trapezoidal crimping insert

CRMPINRT-F.TRPCRMP-50QMM

22 mm wide
x 1 pcs
Half-shell trapezoidal crimping insert

CRMPINRT-F.TRPCRMP-70SMM

22 mm wide
x 1 pcs
Half-shell trapezoidal crimping insert

CRMPINRT-F.TRPCRMP-95SMM

22 mm wide
x 1 pcs
Half-shell trapezoidal crimping insert

CRMPINRT-F.TRPCRMP-120SMM

22 mm wide
x 1 pcs
Half-shell trapezoidal crimping insert

CRMPINRT-F.TRPCRMP-150SMM

22 mm wide
x 1 pcs
Half-shell trapezoidal crimping insert

CRMPINRT-F.TRPCRMP-185QMM

22 mm wide
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Crimping tool, sheet steel box

STSHTBOX-(F.CRMPTL-0967080100)

Holds 13 or 15 press inserts
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information