Hand tap set HSS, DIN 352 3 pieces
Hand tap set HSS DIN 352, 3 pieces
HNDTAP-SET-DIN352-HSS-M16-3PCS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Number of pieces in assortment/set | 3 PCS |
Type description | Hand tap set |
Standards | DIN 352 |
Thread type x nominal diameter | M16 |
Pitch | 2 mm |
Length | 80 mm |
Thread length (metric thread) | 32 mm |
Shank diameter | 12 mm |
Size of square | 9 mm |
Core hole diameter | 14 mm |
Material | HSS |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!