Magnetic spirit level
Light-metal spirit level, magnet
LEVL-LMET-2MAGN-L60CM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Excellent reading and long service life
Acrylic glass level block with integrated corrosion-free reading rings
No liquid discolouration, maximum precision with fluctuating temperatures
Fluorescent level liquid, highly resistant to UV radiation
Very strong magnets, non-slip on metallic surfaces
Rare earth magnets
High accuracy
Sturdy light metal profile, rectangular profile with milled measuring surface (to 120 cm)
Very smooth, easy-clean surface
Electrostatic powder coating
Datasheets(X)
Length (L) | 60 cm |
Height (H) | 20 mm |
Width (B) | 50 mm |
Number of magnets | 2 PCS |
Measuring accuracy (per length) | 0.5 mm/m |
Measuring accuracy for overhead measurements (per length) | 0.75 mm/m |
Degrees measuring accuracy | 0.029 degree |
Degrees measuring accuracy for overhead measurements | 0.043 Degree |