Light metal spirit level
Light-metal spirit level
LEVL-LMET-LM-180CM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Excellent readability and long service life
Acrylic glass level block with integrated, corrosion-free reading rings
No discolouration of liquid, maximum precision with temperature fluctuations
Fluorescent level liquid with high resistance to UV radiation
Very smooth, easy-clean surface
Anodic-coloured, electrostatic powder coating
Datasheets(X)
Length (L) | 180 cm |
Height (H) | 20 mm |
Width (B) | 50 mm |
Measuring accuracy (per length) | 0.5 mm/m |
Degrees measuring accuracy | 0.029 degree |