Laser distance meter LP 19

Laser rangefinder LP 19
LASRDISTM-(LP 19)

Art.-no. 5709300590

Prices for customers after login

Laser distance meter LP 19

Art.-no. 5709300590

Prices for customers after login

Quantity

PU

x1 pcs

In : currently piece / pieces available

Show availability in Würth branch offices

Exclusively for trade customers

Register now and access more than 125,000 products

Handy, lightweight laser distance meter for measuring lengths
  • Very lightweight and practical device

  • Measuring range 0.5–10 m

  • With metal clip to attach to belt or shirt pocket

  • Very simple one button operation


Scope of delivery:


  • 2 x 1.5 V AAA batteries

  • Box

  • Operating instructions

Product information

Würth Catalogue(X)

Catalogue page as PDF 1

Flip catalog

Datasheets(X)

Certificates/Documents(X)

Max. length measuring range

10 m

Rechargeable battery/battery life

up to 5000 measurements

Number of rechargeable batteries/batteries

2 PCS

Type of rechargeable battery/battery

Alkali

Measuring accuracy (per length)

6 mm/10m

Length

153 mm

Width

24.5 mm

Height

23 mm

Min./max. temperature conditions

0 to 40 °C

Laser wavelength

645 nm