Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

LED built-in spotlight Eye 25 For recessed installation

LED recessed spot Eye 25 4 pieces
BMSPT-SET-LED-EYE-25-FLAT-VA-LD1-WW

Art.-no. 0976500045
EAN 4046778794297

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

An ideal installation solution for accent lighting
  • Set includes 4 built-in lights with visual effect and a transformer

  • The small installation diameter of just 25 mm allows these lights to be easily integrated anywhere
Notice

Unoccupied splitter slots must be bridged using the short-circuit jumpers provided

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Lamp type

LED

Nominal voltage

230 V

Nominal current

350 mA

Material of housing

Brass, copper content 58%

Surface

Plain

Power rating

9 W

Colour of light

Warm white (WW)

Min. colour rendering index (CRI)

90

Outer diameter

24.5 mm

Installation diameter

28 mm

Installation depth

12 mm

Connection type

Plug-in system LD1

Cable length

1.8 m

Life time of illuminant

50000 h

Luminous flux

53 lm

Energy efficiency class

F

Included in delivery

Ready-to-use transformer with 9-way distributor for LD1 plug system (incl. 5 bridges), recessed spotlights incl. 1.8 m connecting cable with LD1 plug,

LED built-in spotlight Eye 25 For recessed installation including:
4 x
LED built-in spotlights EYE 25 For recessed installation

BMSPT-LED-EYE-25-FLAT-VA-LD1-WW

Description: An ideal installation solution for accent lighting
Quantity: 4 x
1 x
Electronic safety transformer For LED lights with LD1 plug system

TRAFO-ET-LED-9LINE-LD1-9W-350MA-DC

Quantity: 1 x

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Flush switch, round

SWTCH-MECH-INST-SWITCH-ROUND-PLAST-WHITE

For switching halogen or LED transformers
x 1 pcs
Electronic switch

SWTCH-EL-WIRELESS

Electronic wireless switch for wireless receiver
x 1 pcs
Electronic wireless receiver

SWTCH-EL-RECEIVER-0976700100

Wireless receiver for switching halogen or LED transformers
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information