Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Joint seal

Connector seal, WÜTOP flex
CONSEAL-(COPR-FLEX)-280X10M
WUETOP

Art.-no. 0681018033
EAN 4038898718901

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

One-sided, self-adhesive, profiled aluminium roll for durable and secure sealing of typical roof junctions.

Ideal alternative to sheet metal and lead flashing



Material adapts perfectly to roof surface:


The embossed surface structure allows it to be optimally moulded to the roof and easily bent in any direction



Problem-free drainage of water


ensured by almost flat surface



No harmful heavy metals such as lead



UV and weather-resistant



Paint-coated surface allows optimum adaptation to the respective tile



Permanently elastic, temperature-resistant butyl adhesive with high adhesive strength on almost all substrates

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

WÜTOP® Flex is cut to the appropriate length with scissors. Then roughly adapt the material to the roof profile and remove the cover film from the back adhesive layer. Then firmly press it against the bricks and evenly rub it into the corrugation valley. WÜTOP® Flex can also be bonded to each other. Ensure good and firm bonding with the surface, especially in corners. Using a rubberised pressure roller is recommended. If WÜTOP® Flex is used on upright components (e.g. fireplaces), the upper edge must be fitted with a standard cover flashing and sealed with a permanently elastic sealant.



Observe the following points to ensure good, permanent bonding:


  • Application from +5°C

  • The surface must be clean, dry and free from dust and grease

  • WÜTOP® Flex must be precisely adapted to the contour of the surface and pressed firmly

  • Perform your own tests to ensure proper adhesion to siliconised bricks

Colour

Copper

Length of roll

5 m

Roll width

280 mm

Length

10 m

Number of rolls

2 PCS

Min. processing temperature

5 °C

Material thickness

90 µm

Ultraviolet resistance

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Sealant Seal Flex

SEAL-FLEX-SEALFLEX-CLEAR-310ML

High-quality sealant for sealing in sloped and flat roof areas
Sealant Seal Flex

SEAL-FLEX-SEALFLEX-WHITE-310ML

High-quality sealant for sealing in sloped and flat roof areas
Sealant Seal Flex

SEAL-FLEX-SEALFLEX-GREY-310ML

High-quality sealant for sealing in sloped and flat roof areas
Sealant Seal Flex

SEAL-FLEX-SEALFLEX-BLACK-310ML

High-quality sealant for sealing in sloped and flat roof areas

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information