Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Dachflex 3D joint seal

Joint seal WÜTOP Dachflex 3D
CONSEAL-3D-RED-B280MM-L5M

Art.-no. 0681018050
EAN 4053479076003
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
The 3-dimensional Dachflex adhesive strips made from aluminium and butyl for complex connection work on rising components such as chimneys and roofs
  • Dachflex 3D consists of a weather and UV-resistant aluminium foil that has a complete butyl adhesive layer

  • The aluminium is flanged approx. 5 mm at the edges to avoid injuries during use

  • The butyl adhesive layer adheres to almost all surfaces

  • Is covered with a siliconised plastic film, split into two

  • High strength due to high-quality polyisobutylene and expanded aluminium grate

  • Secure fixation due to full-surface, butyl adhesive coating on bottom

  • High elasticity in both directions

  • Very good formability on profiled pantiles
Notice

Please store product lying flat in a cool, dry location (under 30°C).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Dachflex joint tapes are used for complex connection work on rising building elements such as chimneys and roofs.

Colour

Red

Length of roll

5 m

Roll width

280 mm

Length

10 m

Number of rolls

2 PCS

Min. processing temperature

10 °C

Material thickness

120 µm

Material

Aluminium-plastic

Ultraviolet resistance

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information