Dachflex 3D joint seal
Joint seal WÜTOP Dachflex 3D
CONSEAL-3D-RED-B280MM-L5M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Dachflex 3D consists of a weather and UV-resistant aluminium foil that has a complete butyl adhesive layer
- The aluminium is flanged approx. 5 mm at the edges to avoid injuries during use
- The butyl adhesive layer adheres to almost all surfaces
- Is covered with a siliconised plastic film, split into two
- High strength due to high-quality polyisobutylene and expanded aluminium grate
- Secure fixation due to full-surface, butyl adhesive coating on bottom
- High elasticity in both directions
- Very good formability on profiled pantiles
Please store product lying flat in a cool, dry location (under 30°C).
Datasheets(X)
Dachflex joint tapes are used for complex connection work on rising building elements such as chimneys and roofs.
Colour | Red |
Length of roll | 5 m |
Roll width | 280 mm |
Length | 10 m |
Number of rolls | 2 PCS |
Min. processing temperature | 10 °C |
Material thickness | 120 µm |
Material | Aluminium-plastic |
Ultraviolet resistance | Yes |