Jogger S1 safety shoes

Low-cut safety shoes, S1 Jogger
SHOE JOGGER S1 GREY/BLUE 37
MODYF

Art.-no. M415011037

Prices for customers after login

Jogger S1 safety shoes

Art.-no. M415011037

Prices for customers after login

Quantity

PU

x1 pcs

In : currently piece / pieces available

Show availability in Würth branch offices

Exclusively for trade customers

Register now and access more than 125,000 products

These featherweight shoes combine a casual look with a high level of comfort. They are particularly suitable for use in dry environments.
  • Breathable suede, padded tongue

  • Inner lining made from microfibre, cushioning insoles

  • Steel protective toe caps

  • Non-slip PU/RPU outsole SRC, standard width 10.5

  • Spare shoelaces

  • Approx. 520 g per shoe in size 42

Colour

Grey
Blue

Size

37

Material of shoes upper

Breathable suede

Safety category

S1

Standards

EN 20345, SRC

Other standard

SRC

Foot width

10.5 (standard width safety shoes)