Jigsaw blade, wood, two stars
Jigsaw blade 2S, wood
JIGSAWBLDE-WO-5PCS-75/4
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For use with jigsaws with T shank holder
Further technical information can be found on the packaging of the product.
Datasheets(X)
Working length | 75 mm |
Min./max. material thickness | 5-50 mm |
Min./max teeth spacing | 4-5.2 mm |
Especially suitable for | Hardwood, softwood |
Suitable for | Bonded wood |
Number of pieces | 5 PCS |
Jigsaw-blade connection type | T shank |
Length (L) | 100 mm |
Design | Sharpened and restricted |